Grey Pneumatic
Deep Socket 1" Drive x 1-3/4", 4.25" Length, Chrome plated
Mfr # 4056DT
Zoro # G5286989
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Extra-Deep Thin Wall Impact
- Number of Points 6
- SAE or Metric SAE
- Overall Length 4.25"
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 3" EXTENSION W/ LOCKING PI GP3003EL
- GREY PNEUMATIC 1" Drive x 33mm Extended Depth 4633ML
- GREY PNEUMATIC 3/4"DR X 7" EXTENSION 3007EB
- GREY PNEUMATIC 3/4"DR X 13" EXTENSION 3013EL
- GREY PNEUMATIC 1/2, 5" BALL EXTENSION 2245E
- GREY PNEUMATIC 1" DR 7" EXTENSION 4007E
- GREY PNEUMATIC SKT 1/2" DRIVE X 5" HEAVY DUTY EXTENSION GP2245EH
- GREY PNEUMATIC SKT 1/2" DRIVE 120 FT LBS TORQUE EXTENS GP28120
- GREY PNEUMATIC Grey Pneumatic GRY-8944E 0.25 x 4 in. Extension Duo Socket GRY-8944E
- PROTO Socket Extension Set, 3/8 in Input Drive Size, 3/8 in Output Drive Size, 4 Piece, Chrome J52008
- WESTWARD Wobble Socket Extension, 3/8" Dr, 6" L 33M363
- Grey Pneumatic Sockets & Ratchets