Grey Pneumatic

1" Drive x 1-5/16" Extra Deep Thin Wall

Grey Pneumatic 1" Drive x 1-5/16" Extra Deep Thin Wall 4042DT
Hover or click to zoom Tap to zoom
$52.05
  • Drive Size: 1"
  • Socket Type: Extra-Deep Thin Wall Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 4.25"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-5/16"
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Total: $52.05

Grey Pneumatic #4042DT Specifications

  • Drive Size: 1"
  • Socket Type: Extra-Deep Thin Wall Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 4.25"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-5/16"
  • Finish: Chrome plated
  • Item: Deep Socket
  • Tether Ready: No
  • Product Type: Extra D TW Socket,1"Dx1-5/16"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Extra D TW Socket,1 In.Dx1-5/16 In.

Reviews of Grey Pneumatic #4042DT