Grey Pneumatic
1/2, 5" BALL EXTENSION
- Zoro #: G5291225
- Mfr #: 2245E

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.03
Grey Pneumatic #2245E Specifications
- Zoro #: G5291225
- Mfr #: 2245E
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 5"
- Number of Pieces: 1
- Size: 0.98"
- Item: Extension
- Material: Chrome-Molybdenum Alloy Steel
- Output Drive Size: 1/2"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ball Extension,1/2 In.D,5 In.
Reviews of Grey Pneumatic #2245E
Explore more
- GREY PNEUMATIC 1/4" Drive x 2" Extension w/ Friction Ball 942E
- GREY PNEUMATIC 3/4DR 13" EXT W/FRICTION BALL 3013EB
- GREY PNEUMATIC 3/4dr 7in ext pin hole 3007E
- GREY PNEUMATIC 1/2"DR X 22MM EXTRA THIN WALL 2022MDT
- GREY PNEUMATIC 1/2" DR X 24 MM EXTRA DEEP 2024XMD
- GREY PNEUMATIC 1/2" Drive x 23mm Extra-Thin Wall Deep 2023MDT
- WILLIAMS Williams Socket Extension, 15mm, 6Pt, 3/8" D, 6" ISFXTM615
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension, 1/2" Drive, 140 Ft./Lb., Spring Steel 40140
- APEX 1/2 Inch Drive Socket Extension 18 Inch EX-508-18
- KO-KEN TOOLS Wobble-Fix Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive PK3763/6
- Grey Pneumatic Sockets & Ratchets