Grey Pneumatic
1/2" DR X 9/16" EXTRA-DEEP
- Zoro #: G5284785
- Mfr #: 2018XD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Extra-Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5.00"
- Finish: Chrome plated
- Material: Chrome Molybdenum Alloy Steel
- Item: Deep Socket
$20.66
Subtotal: $20.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Grey Pneumatic
- MFR #2018XD
- Zoro #G5284785
- Country of OriginTaiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 5.00" |
Size | 9/16 |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,1/2"Dx9/16",Extra-D |
Description
Socket,1/2 In.Dx9/16 In.,Extra-D
Reviews of Grey Pneumatic #2018XD
Explore more
- GREY PNEUMATIC 1-1/2" Drive x 20" Extension w/ Pin Hole 6020E
- GREY PNEUMATIC 1/2"DR 15/16" EXT 2030DT
- GREY PNEUMATIC 3/4" Drive x 1-1/4" Extra-Long 3440DL
- GREY PNEUMATIC 10" 1/2" DRIVE EXTENSION 2210E
- GREY PNEUMATIC SKT 3/4" DRIVE X 3" EXTENSION W/ PIN HOL GP3003E
- GREY PNEUMATIC 1/2 Drive X 23Mm Extra Deep 2023XMD
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION IM GP81143E
- GREY PNEUMATIC 1/4 DR 2" EXTENTION - DUO-SOCKET 8942E
- GREY PNEUMATIC SKT 1/4"DRx6" Wobble ExtDuo*NLA GP8946WE
- WILLIAMS Williams Socket Extension, 7/16", 6Pt, 1/2" D, 6" ISSX614
- K-TOOL INTERNATIONAL Wobble Socket Extension Set, 1/4", 3 pcs. KTI-21040
- Grey Pneumatic Socket Extensions