Grey Pneumatic
1/2" Drive, 1 SAE Socket, 6 Points
Mfr # 2032U
Zoro # G5268098
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
Explore More Products
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket 1224G
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM GP916RG
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM GP1916F
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket 1243RD
- GREY PNEUMATIC 13/16" Drive, 1-1/8" SAE Socket 2415
- GREY PNEUMATIC 3/8 Drive X 15/16 Deep Duo-Socket - 6 Point 81030D
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 41MM HEX DRIVER IM GP6941M
- GREY PNEUMATIC 1/2" Drive x 1" Standard Duo-Socket - 12 Point 82132R
- GREY PNEUMATIC SKT 1" DR X 25MM STD - 12 PT IM GP4125M
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides 45-34-9007
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer SHA23101
- Grey Pneumatic Sockets & Ratchets