Grey Pneumatic
1/2" Drive, 15/16" SAE Socket, 6 Points
Mfr # 82030R
Zoro # G5290680
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Duo
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- GREY PNEUMATIC STUD REMOVER 3/4" IM GP2517
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 1 pcs 81021MD
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM GP1430MRD
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM GP3120MD
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM GP2916F
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point 81014M
- GREY PNEUMATIC SKT 1/4" DRIVE X 3/8" HEX DRIVER IM GP9912F
- GREY PNEUMATIC SKT 3/8" DR X 18MM DP DUO 12 PT IM GP81118MD
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/8" DEEP - 12 POINT IM GP4252D
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Socket SHD12319
- GEARWRENCH 1/4" Drive, 8mm Metric Socket, 6 Points 80130
- Grey Pneumatic Sockets & Ratchets