Grey Pneumatic
1/2" Drive, 15/16 SAE Socket, 8 Points
- Zoro #: G5284846
- Mfr #: 2530SD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Impact Deep
- SAE or Metric: SAE
- Number of Points: 8
- Overall Length: 3.54"
- Material: Chrome Molybdenum Alloy Steel
- Size: 15/16
- Finish: Chrome plated
$24.12
Subtotal: $24.12
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM EXTRA DEEP IM GP2010XMD
- GREY PNEUMATIC SKT 1" DR X 51MM STD - 12 PT IM GP4151M
- GREY PNEUMATIC SKT 1/4" SURFACE DR X 7/16" DEEP IM GP914DS
- GREY PNEUMATIC 1/4" Drive x 15mm Standard Duo-Socket - 6 Point 89015M
- GREY PNEUMATIC SKT SET 3/8" DR 12PC MET SEMI DP IM GP1213MSD
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/16" SEMI-DEEP IM GP1014SD
- GREY PNEUMATIC 1" Drive, 39mm Metric Socket, 6 Points 4039MD
- GREY PNEUMATIC SKT 1/2" DR X 16MM STNDRD DUO 6 PT IM GP82016M
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 2" HEX DRIVER IM GP6964F
- POWERBUILT 1/4" Drive 5Mm 6Pt Deep Socket 648311
- BETA Ball Head Socket Driver, 6L 9200491
- Grey Pneumatic Sockets