Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 8038D
Zoro # G5290778
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 29
- Impact Rated No
- Measurement Type Metric
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 21mm Metric Socket, 6 Points 82021MD
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points 89010MD
- GREY PNEUMATIC Flip Socket, 1/2" Drive 21MmX21.5Mm GRE2190D
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" MAGNETIC STANDARD GP2016RG
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 1 pcs 81021MD
- GREY PNEUMATIC 3/8 Drive X 9/16 Standard Duo-Socket - 6 Point 81018R
- GREY PNEUMATIC SKT 1" DR X 100MM DP IM GP40100MD
- GREY PNEUMATIC SKT 3/8" DR X 11MM 12 POINT STNDRD IM GP1111M
- GREY PNEUMATIC SKT 1" DRIVE X 1-3/16" DEEP - 8 POINT IM GP4538SD
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket SHD13010
- BOSCH Toyota 4-Lug Locknut Socket 4543A-1
- Grey Pneumatic Sockets