Skip to Main Content
customer-service Help

1/2" Drive Impact Socket SAE

  • Zoro #: G5269936
  • Mfr #: 2118ET
Grey Pneumatic 1/2" Drive Impact Socket SAE 2118ET
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.61 /ea

Order in multiples of 2

  • Drive Size: 1/2"
  • Socket Type: External Star Impact
  • SAE or Metric: SAE
See full product details
Out of Stock

Grey Pneumatic #2118ET Specifications

  • Zoro #: G5269936
  • Mfr #: 2118ET
  • Drive Size: 1/2"
  • Socket Type: External Star Impact
  • SAE or Metric: SAE
  • Number of Points: ET
  • Overall Length: 1.50"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: E18
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,E18,1/2 In.D,External L

Reviews of Grey Pneumatic #2118ET