Skip to Main Content
customer-service Help
Grey Pneumatic

1/2" Drive Metric, 29

Grey Pneumatic 1/2" Drive Metric,  29 7420R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$948.17
  • Drive Size: 1/2"
  • Number of Pieces: 29
  • Impact Rated: No
See full product details
Out of Stock
Total: $948.17

Grey Pneumatic #7420R Specifications

  • Drive Size: 1/2"
  • Number of Pieces: 29
  • Impact Rated: No
  • Measurement Type: Metric
  • Item: Duo-Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Duo-Socket,1/2 "D,Metric,29pcs.

Reviews of Grey Pneumatic #7420R