Grey Pneumatic
1/2" Drive SAE, 22 pcs
Mfr # 82622
Zoro # G5290918
Free Shipping & Returns
$200.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 22
- Measurement Type SAE
- Sizes Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 82622
- Zoro # G5290918
- UPC # 838780001807
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Sizes Included | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Socket Size Range | 3/8" to 1-1/2" |
Overall Length | Various |
Details
Item | Standard Length Duo-Socket Set |
Number of Pieces | 22 |
Measurement Type | SAE |
Tether Capable | Not Tether Capable |
Ratchets Included | Quick Release Ratchet |
Sockets Included | Yes |
SAE or Metric | SAE |
Impact Rated | No |
Std. Socket Point Styles Included | 6 |
Features | contains all standard length 6 point sockets in fractional sizes; plus a 24 tooth quick release ratchet and two extensions; Fractional sizes 3/8" to 1-1/2"; Set Contains 22 Pieces; 1/2" Dr. 22pc Fractional Duo-Socket Set - 6 Pt; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
Number of Points | 6 |
Description
The Grey Pneumatic 82622 1/2" Drive Standard Length Duo-Socket Set offers a range of tools that can tackle various fasteners. This standard length socket set is perfect for the automotive, industrial and HVAC sectors. It comes with a wide range of sockets from 3/8" to 1-1/2". The SAE 6-point sockets have a ratchet included so you can easily get your job done. You will also find 22 pieces in this set, which includes both ratchets and sockets. If you are looking for reliable tools that are designed to meet the demands of your job, then the Grey Pneumatic 82622 1/2" Drive Standard Length Duo Socket Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- WILLIAMS Socket/Tool Set, 43 Pieces, 12-Point, 3/4 Inch Dr (JHWWSH-43)
- Grey Pneumatic Sockets & Ratchets