Grey Pneumatic
Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated
Mfr # 2016XMD
Zoro # G5289341
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- Number of Points 6
- SAE or Metric Metric
- Overall Length 127mm
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 23mm Extra-Thin Wall Deep 2023MDT
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated 2018XD
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated 2024XD
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE GP4003E
- GREY PNEUMATIC 1"DR 7" EXT. W/LOCKING PIN HOLE 4007EL
- GREY PNEUMATIC 10" 1/2" DRIVE EXTENSION 2210E
- GREY PNEUMATIC 1-1/2" Drive x 20" Extension w/ Pin Hole 6020E
- GREY PNEUMATIC 1/2"DR X 7/16" EXT 2014XD
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" EXTRA-DEEP IM GP2010XD
- PROTO 3/8" Drive Extension 3" - Black Oxide J5260B
- WILLIAMS Williams Extension, 3/8" D, 6" B-110
- Grey Pneumatic Sockets & Ratchets