Grey Pneumatic

1/2"DR 15/16" EXT

Grey Pneumatic 1/2"DR 15/16" EXT 2030DT
Hover or click to zoom Tap to zoom
$15.93
  • Drive Size: 1/2"
  • Socket Type: Extra-Thin Wall Wheel Service Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.07"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 15/16"
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Total: $15.93

Grey Pneumatic #2030DT Specifications

  • Drive Size: 1/2"
  • Socket Type: Extra-Thin Wall Wheel Service Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.07"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 15/16"
  • Finish: Chrome plated
  • Item: Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Extra ThinWall Socket,1/2 In.D 15/16 In.

Reviews of Grey Pneumatic #2030DT