customer-service Help
Grey Pneumatic

1/2"DR X 17MM EXT

Grey Pneumatic 1/2"DR X 17MM EXT 2017MDT
Hover or click to zoom Tap to zoom
$11.46
  • Drive Size: 1/2"
  • Socket Type: Extra-Thin Wall Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $11.46

Grey Pneumatic #2017MDT Specifications

  • Drive Size: 1/2"
  • Socket Type: Extra-Thin Wall Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.07"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 17mm
  • Finish: Chrome plated
  • Item: Socket
  • Tether Ready: No
  • Product Type: Socket,1/2"Dx17mm,Ext
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket,1/2 In.Dx17mm,Ext

Reviews of Grey Pneumatic #2017MDT