Grey Pneumatic
1/2"DR X 3/4" EXTRA DEEP SKT
- Zoro #: G5289350
- Mfr #: 2024XD
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.55
Grey Pneumatic #2024XD Specifications
- Zoro #: G5289350
- Mfr #: 2024XD
- Drive Size: 1/2"
- Socket Type: Extra-Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5.00"
- Material: Chrome Molybdenum Alloy Steel
- Size: 3/4
- Finish: Chrome plated
- Item: Deep Socket
- Tether Ready: No
- Product Type: Extra D Socket,1/2"Dx3/4"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Extra D Socket,1/2 In.Dx3/4 In.