Grey Pneumatic
1/4" Drive, 9mm Metric Socket, 6 Points
Mfr # 909MG
Zoro # G5284590
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 3/8 HEX DRIVER IM GP2912F
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs 8034D
- GREY PNEUMATIC 1/2" Drive x 16mm Standard Duo-Socket - 6 Point 82016M
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points 1008MSD
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM GP1013MG
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points 8134MD
- GREY PNEUMATIC 1-1/2" Drive, 38mm Metric Socket, 6 Points 6038MD
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM GP1013UMSD
- GREY PNEUMATIC 1-1/2" Drive, 75mm Metric Socket, 12 Points 6275M
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points J5314M
- MECHANICS TIME SAVER 1/2 in. Drive Magnetic Black Socket Holder 10-19mm 1288
- Grey Pneumatic Sockets