Grey Pneumatic
2-1/2" Drive, 95mm Metric Socket, 12 Points
Mfr # 7295M
Zoro # G5290559
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 145mm
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 1-7/8 DEEP IM GP2060D
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM GP2915M
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points 8029D
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points 3064R
- GREY PNEUMATIC 3/4" Drive, 21mm Metric Socket, 6 Points 3021M
- GREY PNEUMATIC Flip Socket, 1/2" Drive 21MmX21.5Mm GRE2190D
- GREY PNEUMATIC 1" Drive, 56mm Metric Socket, 12 Points 4156MD
- GREY PNEUMATIC 1" Drive, 63mm Metric Socket, 6 Points 4063M
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQUARE MALE PIPE PLU GP1010PP
- KO-KEN Socket 14mm Surface 27mm 3/8 Sq. Drive 23410M-14
- CRESCENT 1/4" Drive, 8mm Metric Socket, 6 Points CDDS15N
- Grey Pneumatic Sockets & Ratchets