Grey Pneumatic

1/2" Impact Socket Chrome plated


$17.12
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Socket Type Impact Hex
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 75mm
See all product information