Grey Pneumatic
3/4" Drive, 20mm Metric Socket, 4 Points
Mfr # 3320S
Zoro # G5273558
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 4
- Overall Length 62mm
Explore More Products
- GREY PNEUMATIC STUD REMOVER 3/4" IM GP2517
- GREY PNEUMATIC SKT 3/8" DR X 9/16" STNDRD UNIV 12PT IM GP1118U
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket 930TT
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/16" DEEP IM GP4042D
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM GP2030D
- GREY PNEUMATIC SKT 1/2" DR X 1-11/16 DEEP IM GP2054D
- GREY PNEUMATIC 1-1/2" Drive, 5-1/8" SAE Socket, 12 Points 6364R
- GREY PNEUMATIC SKT SET1/2 "DR 12PC METRIC MAGNETIC IM GP1512MG
- GREY PNEUMATIC SKT 2-1/2" DR X 85MM STD - 12 PT IM GP7285M
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S 46-25MM
- URREA 1/2" Drive 6-Point Deep Socket 9/16" 5318H
- Grey Pneumatic Sockets & Ratchets