Grey Pneumatic
3/4" Drive, 29mm Metric Socket, 6 Points
- Zoro #: G5273838
- Mfr #: 3029M
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Socket Type: Standard Length Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 52mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
$13.39
Subtotal: $13.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SKT 3/8" DR X M14 TRIPLE SQ IM GP1114S
- GREY PNEUMATIC SKT 1" DRIVE X 2-1/8" DEEP - 8 POINT IM GP4568SD
- GREY PNEUMATIC SKT 1" DR X 33MM STD - 12 PT IM GP4133M
- GREY PNEUMATIC SKT 3/8" DR X 7/8" STNDRD IM GP1028R
- GREY PNEUMATIC SKT #5 SPLINE X 2-1/16" STANDARD IM GP5066R
- GREY PNEUMATIC SKT 1-1/2" DR X 57MM STD IM GP6057M
- GREY PNEUMATIC 1-1/2" Drive, 175mm Metric Socket, 12 Points 62175M
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points 4064D
- GREY PNEUMATIC SKT 1/4" DR X 11MM DP DUO 6 PT IM GP89011MD
- CTA MANUFACTURING SOCKET MERCEDES STRUT CTA1080
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points 80380
- Grey Pneumatic Sockets & Ratchets