Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3028R
Zoro # G5270791
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.05"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3028R
- Zoro # G5270791
- UPC # 729440471279
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.05" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,7/8 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L (20HX26)
- UNIBOR 5/8in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24220)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3132R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2 inch (653202 2)