Grey Pneumatic
3/4" Drive x 13" Extension w/ Pin Hole
- Zoro #: G5289545
- Mfr #: 3013E

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.81
Grey Pneumatic #3013E Specifications
- Zoro #: G5289545
- Mfr #: 3013E
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 13"
- Item: Extension
- Material: Chrome-Molybdenum Alloy Steel
- Size: 1.73"
- Number of Pieces: 1
- Country of Origin (subject to change): Taiwan, Province of China
Description
Extension,3/4 In.Dx13 In.
Reviews of Grey Pneumatic #3013E
Explore more
- GREY PNEUMATIC 1/2 Drive X 28Mm Extra Deep 2028XMD
- GREY PNEUMATIC 1/2"DR X 22MM EXTRA THIN WALL 2022MDT
- GREY PNEUMATIC Grey Pneumatic 4007E 1 in. Drive X 7 in. Extension with Pin Hole GRY-4007E
- GREY PNEUMATIC 3/8" Drive x 3" Extension w/ Locking Pin 1143EL
- GREY PNEUMATIC 1/2" Drive x 5" Heavy Duty Extension w/F.B. Retainer 2245EH
- TEKTON 1/2 Inch Drive x 18 Inch Extension SHA21118
- GEARWRENCH 1/4", 3/8", 1/2" Drive External Torx Socket Set, Torx(R) 80582
- POWERBUILT 1/4" Drive 10" Extension 641798
- MILWAUKEE 1/4" Drive 3" Extension 43-24-9100
- Grey Pneumatic Socket Extensions