Grey Pneumatic
3/8" Drive, 1" SAE Socket, 12 Points
- Mfr # 1132R
- Zoro # G5273269
$7.70
/ea
Subtotal: $7.70
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.18"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GREY PNEUMATIC SKT 3/4" DR X 2-7/16" DEEP - 12PT IM GP3178D
- GREY PNEUMATIC SKT 3/8" DR X 21MM DEEP - 12PT IM GP1121MD
- GREY PNEUMATIC SKT 3/4" DRIVE X 40MM DEEP - 12 POINT IM GP3140MD
- GREY PNEUMATIC 3/8" Drive, 1 SAE Socket, 6 Points 1032D
- GREY PNEUMATIC SKT 3/4" DRIVE X 22MM HEX DRIVER IM GP3922M
- GREY PNEUMATIC SKT 1" DRIVE X 1-15/16" DEEP - 8 POINT I GP4562SD
- GREY PNEUMATIC SKT 1-1/2" DR X 4-1/16" STD - 12 PT IM GP6330R
- GREY PNEUMATIC SKT 1/2" DR X 24MM DP DUO 6 PT IM GP82024MD
- GREY PNEUMATIC 3/8 Drive X 7/32 Hex Driver 6 Length 19076F
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket SHD22021
- LISLE SOCKET TAP #3 LI70560
- Grey Pneumatic Sockets