Grey Pneumatic
3/8" Drive, 10mm Metric Socket, 12
- Zoro #: G7042021
- Mfr #: 1110MSD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Semi-Deep Impact
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 41mm
- Material: Chrome Molybdenum Alloy Steel
$5.15
Must order in multiples of 2
Subtotal: $10.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC 3/8" DR 12MM 12 PT SEMI-DEEP IMPACT SOCKET 1112MSD
- GREY PNEUMATIC SOC 9/16 3/8D IMP 12PT BLK 1118R
- GREY PNEUMATIC SOC 36MM 1/2D IMP 12PT 2136M
- GREY PNEUMATIC Grey Pneumatic GRE908MDS .25in. Drive 6 Point Metric Deep Impact Socket 8mm GRE908MDS
- GREY PNEUMATIC SOC 40MM 3/4D IMP 6PT DP 3040MD
- GREY PNEUMATIC SOC 28MM 1/2D IMP 6PT DP 2028MD
- GREY PNEUMATIC Soc 13/16 1/2D Imp Univ 6Pt Dp Blk 2026UD
- GREY PNEUMATIC 1-1/2" Dr x 1-9/16" Std 6050R
- GREY PNEUMATIC 1-1/2" Drive x 3-5/16" Deep 6106D
- CAPRI TOOLS 3/8 in Drive 1 in 6-Point SAE Shallow Impact Socket 5-3061
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point 33364
- Grey Pneumatic Sockets & Ratchets