Grey Pneumatic
3/8" Drive, 12mm Metric Socket, 6 Points
Mfr # 1012UMSD
Zoro # G6998177
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Semi-Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 66mm
Explore More Products
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM GP916RG
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point 81014R
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point 81016R
- GREY PNEUMATIC 13/16" Drive, 1-1/8" SAE Socket 2415
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point 81007MD
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points 4124M
- GREY PNEUMATIC 1/4" Drive, 3/8" SAE Socket, 6 Points 9912F
- GREY PNEUMATIC SKT 1" DR X 62MM STD IM GP4062M
- GREY PNEUMATIC SKT 1" DRIVE X 2-11/16" STANDARD - 12 PO GP4286R
- TEKTON 1/4 Inch Drive x 6 mm Deep 12-Point Socket SHD03306
- BULBHEAD Red Dog Universal Socket Tool 1 pk 16275-8
- Grey Pneumatic Sockets