Grey Pneumatic
3/8" Drive, 13mm Metric Socket, 12
- Zoro #: G6998323
- Mfr #: 1113MSD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Semi-Deep Impact
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 41mm
- Material: Chrome Molybdenum Alloy Steel
- Item: Deep Socket
$4.46
Must order in multiples of 2
Subtotal: $8.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Grey Pneumatic
- MFR #1113MSD
- Zoro #G6998323
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 13mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,12 pt.,3/8 In. Drive,13mm
Reviews of Grey Pneumatic #1113MSD
Explore more
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 12 1110MSD
- GREY PNEUMATIC 3/8" DR 12MM 12 PT SEMI-DEEP IMPACT SOCKET 1112MSD
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/16" MAGNETIC STNDRD I GP1014RG
- GREY PNEUMATIC Soc 20Mm 3/8D Imp Univ 6Pt Blk 1020UM
- GREY PNEUMATIC SOC 26MM 1/2D IMP 6PT 2026M
- GREY PNEUMATIC SOC 11/16 3/8D IMP 12PT DP BLK 1122D
- GREY PNEUMATIC SOC 5/8 3/8D IMP 6PT 1020R
- GREY PNEUMATIC Socket 1/4" Surface Dr X 11Mm Dp Univ GP911UMD
- GREY PNEUMATIC SOC 33MM 1"D IMP 6PT DP BLK 4033MD
- K-TOOL INTERNATIONAL Socket 3/4"Dr, Metric Impact Short 34mm KTI-39134
- DEWALT 12DR 22mm Imp Socket DWMT75112OSP
- Grey Pneumatic Sockets & Ratchets