Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1012U
Zoro # G5273278
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.09"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1012U
- Zoro # G5273278
- UPC # 729440460563
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Description
Impact Socket,3/8 In.,3/8 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9019)
- DRILL AMERICA 15/16" X 2" nACo (Nano-Composite) Coated Blue Annular Cutter (ANC5-530-230)
- DIABLO Diablo M2 Steel Step Drill Bit Set Hex Shank 3 pc (DSDS003)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020U)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 pt. (2017MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J7446H)
- Grey Pneumatic Sockets & Ratchets