Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1107MD
Zoro # G5270609
Sold in multiples of 2 for $8.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Overall Length 63mm
- Material Chrome Molybdenum Alloy Steel
- Size 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1107MD
- Zoro # G5270609
- UPC # 729440461850
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 63mm |
Size | 7mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,7mm,3/8 In.D,Impact,12pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2907M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028MD)
- GREY PNEUMATIC 1/2" Drive Hex Socket Chrome plated (2392D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MG)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6239)
- Grey Pneumatic Sockets & Ratchets