Grey Pneumatic

3/8" Drive Semi-Deep Length Impact Set, 12 pcs

Grey Pneumatic 3/8" Drive Semi-Deep Length Impact Set,  12 pcs 1213SD
Hover or click to zoom Tap to zoom
$55.99
  • Drive Size: 3/8"
  • Number of Pieces: 12
  • Item: Semi-Deep Length Impact Set
  • Number of Points: 6
  • Sockets Included: Yes
  • Features: Semi-Deep sockets for use in applications where a standard socket is too short and a deep socket is too long; A new re-designed chamfered drive means easy attachment to power tool anvils while also protecting them from damage; The sockets internal large bore and external neck down design on smaller sizes allows for maximum bolt clearance; Set contains 6 Point sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Drive 12 Piece Semi-Deep Standard Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).Semi-Deep sockets for use in applications where a standard socket is too short and a deep socket is too long; A new re-designed chamfered drive means easy attachment to power tool anvils while also protecting them from damage; The sockets internal large bore and external neck down design on smaller sizes allows for maximum bolt clearance; Set contains 6 Point sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Drive 12 Piece Semi-Deep Standard Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
  • Overall Length: Various
  • Sizes Included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
See full product details
Orders over $75 ship free.

Total: $55.99

Grey Pneumatic #1213SD Specifications

  • Drive Size: 3/8"
  • Number of Pieces: 12
  • Item: Semi-Deep Length Impact Set
  • Number of Points: 6
  • Sockets Included: Yes
  • Features: Semi-Deep sockets for use in applications where a standard socket is too short and a deep socket is too long; A new re-designed chamfered drive means easy attachment to power tool anvils while also protecting them from damage; The sockets internal large bore and external neck down design on smaller sizes allows for maximum bolt clearance; Set contains 6 Point sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Drive 12 Piece Semi-Deep Standard Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).Semi-Deep sockets for use in applications where a standard socket is too short and a deep socket is too long; A new re-designed chamfered drive means easy attachment to power tool anvils while also protecting them from damage; The sockets internal large bore and external neck down design on smaller sizes allows for maximum bolt clearance; Set contains 6 Point sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Drive 12 Piece Semi-Deep Standard Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
  • Overall Length: Various
  • Sizes Included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
  • Length: Various
  • Tether Capable: Not Tether Capable
  • Impact Rated: No
  • Socket Size Range: 5/16" to 1"
  • Std. Socket Point Styles Included: 6
  • Ratchets Included: None
  • Product Type: Socket Set,3/8"D,Semi D,12pcs.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Set,3/8 In.D,Semi D,12pcs.

Reviews of Grey Pneumatic #1213SD