This item is Discontinued.

Grey Pneumatic 1/4" Drive Socket Set, 31 pcs 89231MRD

1/4" Drive Socket Set, 31 pcs (Discontinued)

  • Mfr # 89231MRD
  • Zoro # G5291049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89231MRD
Zoro #
G5291049
UPC #
838780001722
Country of Origin
China

Dimensions

Drive Size
1/4"

Details

Number of Pieces
31
Item
Duo-Set,1/4"D,Met Std/Dp,31pcs.
Impact Rated
No

Description

Duo-Set,1/4 In.D,Met Std/Dp,31pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.