Grey Pneumatic
Grey Pneumatic 3007E 0.75 in. Drive X 7 in. Extension with Pin Hole
- Zoro #: G904005429
- Mfr #: GRY-3007E

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.51
Grey Pneumatic #GRY-3007E Specifications
- Zoro #: G904005429
- Mfr #: GRY-3007E
- Country of Origin (subject to change): China
Description
FeaturesMade of high quality alloy steel (chrome-molybdenum).Uses Ret RingĀ®; or Pin and O-ring to secure socket.Engineered specifically for use with impact tools using the most up to date industrial specifications.Tested to the highest specifications to deliver outstanding performance at the competitive cost.Each socket extension is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.Item Weight - 2.000 lbs.3;4 in. Drive x 7 in. Extension w; Pin Hole.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Grey Pneumatic #GRY-3007E
Explore more
- GREY PNEUMATIC 1/4" Drive x 6" Extension w/ Friction Ball 946E
- GREY PNEUMATIC 1/2" Drive x 36mm Extra Deep 2036XMD
- GREY PNEUMATIC 1/2" Drive x 26mm Extra Deep 2026XMD
- GREY PNEUMATIC 1" DRIVE X 1-3/4" EXTRA DEEP THIN WALL SOCKET 4056DT
- GREY PNEUMATIC 1/2" Drive x 13/16" Extra-Thin Wall Deep 2026DT
- GREY PNEUMATIC 3/4"DR X 10" EXTENSION 3010EB
- SUNEX 3/4 Drive Torque Limiting Extension 250 Ft.lbs 4320TE
- KO-KEN TOOLS Extension Bar 250mm 1/2 Sq. Drive 4760-250
- OTC 3/4 in Drive Socket, 3/4"Dx1-1/4"Extra-L, SAE, 12 pcs 9852
- Grey Pneumatic Sockets & Ratchets