Grey Pneumatic

Grey Pneumatic GRY1210UMD 10 Piece .38" Drive Deep Length Metric Universal Set

Grey Pneumatic Grey Pneumatic GRY1210UMD 10 Piece .38" Drive Deep Length Metric Universal Set GRY1210UMD
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): China
See full product details
$243.63

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Grey Pneumatic #GRY1210UMD Specifications

  • Country of Origin (subject to change): China

Description

Designed for professional tool users. Engineered specifically for use with impact tools using the most up to date industrial specifications. Made from high quality alloy steel (chrome-molybdenum). Thorough and exact heat treatment ensures the correct balance of stength and duability. Tested to the highest specifications to deliver outstanding performance at the most competitive cost. Increased Strengh - Transfers the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength. Increased Torque - Allows up to 20% more torque to be applied than on standard impact sockets. Easier Access to Tight Areas - The shift in pressure allows us to reduce the socket wall thickness increasing access to tight areas. Reduces Wear - Our impact sockets grip the fastener across a broader contact area reducing the chance of rounding off fasteners.10 Piece Set Includes: Deep Length Universal joint sockets: 10 11 12 13 14 15 16 17 18 19mm. Metal Storage Case.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Grey Pneumatic #GRY1210UMD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.