Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SKT 1" DR X 22MM DP - 12 PT IM
      Shop All Sockets
      Grey Pneumatic

      SKT 1" DR X 22MM DP - 12 PT IM

      • Zoro #: G601948708
      • Mfr #: GP4122MD
      Hover or click to zoom Tap to zoom
      $45.12

      Subtotal: $45.12
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Grey Pneumatic
      • MFR #
        GP4122MD
      • Zoro #
        G601948708
      • Country of Origin
        Taiwan, Province of China
      • Category Sockets

      Explore more

      • GREY PNEUMATIC SKT 1-1/2" DR X 54MM STD - 12 PT IM GP6254M
      • GREY PNEUMATIC 1-1/2" Drive, 48mm Metric Socket, 12 Points 6248MD
      • GREY PNEUMATIC 1-1/2" Drive, 1-7/8" SAE Socket, 12 Points 6260R
      • GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM GP2121MD
      • GREY PNEUMATIC 1/2Dr X 1-3/8 Xtr Dp 2044XD
      • GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM GP3120MD
      • GREY PNEUMATIC SKT 1/2" DR X 7/16" DP DUO 6 PT IM GP82014D
      • GREY PNEUMATIC SKT 1/4" DR X 4.5MM DP DUO 12 PT IM GP89145MD
      • GREY PNEUMATIC SKT 3/4" DR X 25MM STND IM GP3025M
      • KO-KEN TOOLS Socket 37mm 6 Point 62mm 1 Sq. Drive 18400M-37
      • GREY PNEUMATIC Socket 1-1/2 Dr 4-3/4 Std 6152R
      • Grey Pneumatic Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc