Grey Pneumatic
SKT 1" DRIVE X 15/16" STANDARD - 8 POINT
- Zoro #: G702013992
- Mfr #: GP4530S
Hover or click to zoom Tap to zoom
$40.53
Subtotal: $40.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Grey Pneumatic #GP4530S Specifications
- Zoro #: G702013992
- Mfr #: GP4530S
- UPC #: 729440477851
- Country of Origin (subject to change): Taiwan, Province of China
Reviews of Grey Pneumatic #GP4530S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GREY PNEUMATIC SOC 1-3/16 1/2D IMP UNIV 6PT 2038U
- GREY PNEUMATIC SOC 7/16 3/8D IMP 12PT DP BLK 1114D
- GREY PNEUMATIC SOC 33MM 1/2D IMP 6PT DP 2033MD
- GREY PNEUMATIC SOC 7/8 1/2D IMP 6PT DP BLK 2028XD
- GREY PNEUMATIC 3/4" Drive x 2-1/8" Deep - 12 Point 3168D
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 12 1113MSD
- GREY PNEUMATIC SOC 3/4 3/8D IMP 6PT 1024R
- STANLEYNSUMER TOOLS 12DR 16mm Imp Socket DWMT73948OSP
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm 84851
- SUNEX 3/8 in. Drive 10mm 12-Point Semi-Deep Impact Socket 310MZRD
- SUNEX Deep Impact Socket, 1/2" Dr 12 Pt. 24Mm SUN267224
- Grey Pneumatic Sockets & Ratchets