Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 70MM DEEP IM (Discontinued)
Mfr # GP4070MD
Zoro # G101970681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
- Country of Origin (subject to change) Taiwan, Province of China
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP4070MD
- Zoro # G101970681
- UPC # 729440476403
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.