Grey Pneumatic
SKT 3/8" DR X 19MM MAG STNDRD IM
- Mfr # GP1019MG
- Zoro # G601971065
$18.00
35% off
$11.57
/ea
Subtotal: $11.57
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM GP4036R
- GREY PNEUMATIC SKT 1" DR X 51MM DP IM GP4051MD
- GREY PNEUMATIC SKT 3/8" DR X 18MM SEMI-DEEP - 12 POINT GP1118MSD
- GREY PNEUMATIC SKT 1/2" DRIVE X 16MM EXTRA DEEP IM GP2016XMD
- GREY PNEUMATIC SKT 1/4" DR X 3/8" MAG STNDRD IM GP912RG
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION GP2228A
- GREY PNEUMATIC 1-1/2" Drive, 54mm Metric Socket, 12 Points 6254M
- GREY PNEUMATIC 1" Drive, 47mm Metric Socket, 12 Points 4147MD
- GREY PNEUMATIC SKT 1/2" DR X 1" STNDRD DUO 6 PT IM GP82032R
- WRIGHT TOOL Socket 1/4" Drive 6 Point Standard Socke 2008
- GEARWRENCH 1/2" Drive, 10mm Metric Socket, 6 Points 80637
- Grey Pneumatic Sockets & Ratchets