Grey Pneumatic
SKT 3/8" DRIVE X 15MM SEMI-DEEP - 12 POI
- Mfr # GP1115MSD
- Zoro # G301977657
$4.69
/eaSold in multiples of 2 for $9.38
Subtotal: $9.38
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 19MM HEX DRIVER IM GP6919M
- GREY PNEUMATIC SKT 3/8" DR 13/16" DEEP UNIV IM GP1026UD
- GREY PNEUMATIC SKT 1/2" DRIVE X 26MM DEEP - 12 POINT IM GP2126MD
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" STANDARD IM GP5048R
- GREY PNEUMATIC SKT 1/4" DR 1/4"FX1/2"M REDUCING SLEEVE GP912RA
- GREY PNEUMATIC SKT 1-1/2" DR X 2-9/16" STD - 12 PT IM GP6282R
- GREY PNEUMATIC SKT 1/2" DR X 15MM DP DUO 6 PT IM GP82015MD
- GREY PNEUMATIC 1/2 Drive X 16Mm Deep Duo-Socket - 12 Point 82116MD
- GREY PNEUMATIC 1/2" Drive x 15/16" Deep Duo-Socket - 12 Point 82130D
- K-TOOL INTERNATIONAL K Tool International KTI27507 Socket 7Mm .38 Drive 12 Point Short KTI27507
- GEARWRENCH 1/4" Drive, 4mm Metric Socket, 12 Points 80197
- Grey Pneumatic Sockets