Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Socket Extensions
      10. /
      11. SKT #5 SPLINE X 15" EXTENSION W/ LOCK BU
      Shop All Socket Extensions
      Grey Pneumatic

      SKT #5 SPLINE X 15" EXTENSION W/ LOCK BU

      • Zoro #: G802017920
      • Mfr #: GP5515E
      Hover or click to zoom Tap to zoom
      $312.31

      Subtotal: $312.31
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Grey Pneumatic
      • MFR #
        GP5515E
      • Zoro #
        G802017920
      • Country of Origin
        Taiwan, Province of China
      • Category Socket Extensions

      Reviews of Grey Pneumatic #GP5515E

      Explore more

      • GREY PNEUMATIC 1/2DR 36" EXT W/LOCKING PIN HOLE 2279EL
      • GREY PNEUMATIC Grey Pneumatic 3007E 0.75 in. Drive X 7 in. Extension with Pin Hole GRY-3007E
      • GREY PNEUMATIC 1"DR 3" EXT. W/LOCKING PIN 4003EL
      • GREY PNEUMATIC SKT 3/4" DRIVE X 13" EXTENSION W/ LOCKIN GP3013EL
      • GREY PNEUMATIC SKT 1" DRIVE X 7" EXTENSION W/ LOCKING P GP4007EL
      • GREY PNEUMATIC SKT 1/2" DRIVE X 7" EXTENSION W/ LOCKING GP2247EL
      • GREY PNEUMATIC Duo Socket 1/4" Dr X 4" Ext GP8944E
      • GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION IM GP81143E
      • GREY PNEUMATIC DUO-SOCKET EXTENSION 1/4" DR 2" LENGTH GP8942E
      • CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM CTA7654
      • KO-KEN TOOLS Extension Bar 125mm 3/8 Sq. Drive 3760-125
      • Grey Pneumatic Socket Extensions

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc