Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 1-1/16 3/4D IMP UNIV 6PT

Grey Pneumatic SOC 1-1/16 3/4D IMP UNIV 6PT 3034U
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.89
  • Drive Size: 3/4"
  • Socket Type: Universal Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $48.89

Grey Pneumatic #3034U Specifications

  • Drive Size: 3/4"
  • Socket Type: Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.94"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-1/16"
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,1-1/16 In.,3/4 In.D,Univ 6pt.

Reviews of Grey Pneumatic #3034U