Grey Pneumatic
SOC 1-1/4 1/2D IMP 6PT DP BLK
- Zoro #: G5280856
- Mfr #: 2040XD
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.13
Grey Pneumatic #2040XD Specifications
- Zoro #: G5280856
- Mfr #: 2040XD
- Drive Size: 1/2"
- Socket Type: Extra-Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5.00"
- Material: Chrome Molybdenum Alloy Steel
- Size: 1-1/4
- Finish: Chrome plated
- Item: Impact Socket
- Category Type: Impact Socket
- Tether Ready: No
- Product Type: Impact Socket,1-1/4",1/2"D,6pt. D,Black
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,1-1/4 In.,1/2 In.D,6pt. D,Black
Reviews of Grey Pneumatic #2040XD
Explore more
- Grey Pneumatic SOC 28MM 1"D IMP 6PT DP BLK 4028MD
- Grey Pneumatic SOC 13MM 1/2D IMP 6PT 2013M
- Grey Pneumatic SOC 21MM 3/8D IMP UNIV 6PT DP 1021UMD
- Grey Pneumatic SOC 3/8 3/8D IMP HEX LG MALE BLK, Overall Length: 5.91" 19126F
- Grey Pneumatic SOC 3-1/4 1"D IMP 6PT DP BLK 4104D
- Grey Pneumatic SOC 13MM 3/8D IMP 12PT BLK 1113M
- Grey Pneumatic IMPACT SOCKET DISPLAY D139
- Grey Pneumatic SOC 8MM 1/4D IMP 6PT 908MS
- Apex Impact Socket, Square, 3/8" Drive 11MM23
- Sunex 1/2" Drive Impct Sckt, Deep, Met, 12 pt, 1/2"Dr, 15 pcs, Metric 2672
- Grey Pneumatic Impact Sockets