Grey Pneumatic
1" Drive Impact Socket 6 Chrome plated
Mfr # 4040U
Zoro # G5280908
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Heavy Duty Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.20"
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3928F
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2022D
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1014MG
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3046R
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1010MD
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1907M
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2019UM
- GREY PNEUMATIC #5 Spline x 1-1/8" Standard 5036R
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3934F
- PROTO 3/4 in Drive Impact Socket 15/16 in, 12 Standard, black oxide J07515T
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 black oxide KTI-37217
- Grey Pneumatic Impact Sockets