Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 1-1/8 1"D IMP 12PT BLK

Grey Pneumatic SOC 1-1/8 1"D IMP 12PT BLK 4236R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.17
  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $39.17

Grey Pneumatic #4236R Specifications

  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2.44"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-1/8"
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,1-1/8 In.,1 In.D,Impact,12pt.,Blk

Reviews of Grey Pneumatic #4236R