Grey Pneumatic
SOC 1-3/16 1/2D IMP UNIV 6PT
- Zoro #: G5279657
- Mfr #: 2038U
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Universal Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.83"
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Item: Impact Socket
$28.43
Subtotal: $28.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Grey Pneumatic
- MFR #2038U
- Zoro #G5279657
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.83" |
Size | 1-3/16 |
Details
Socket Type | Standard Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,1-3/16 In.,1/2 In.D,Univ 6pt.
Reviews of Grey Pneumatic #2038U
Explore more
- GREY PNEUMATIC SOC 7/16 1/2D IMP UNIV 6PT 2014U
- GREY PNEUMATIC SOC 1/2 1/2D IMP UNIV 6PT 2016U
- GREY PNEUMATIC SOC 7/8 1/2D IMP UNIV 6PT 2028U
- GREY PNEUMATIC SOC 27MM 1/2D IMP 12PT 2127M
- GREY PNEUMATIC SKT 3/8"DR X 7/16" STNDRD IM GP1014R
- GREY PNEUMATIC 2-1/2" Drive x 5-1/8" Standard 7164R
- GREY PNEUMATIC SOC 33MM 1"D IMP 6PT DP BLK 4033MD
- GREY PNEUMATIC Socket 1/4" Surface Dr X 13Mm Deep Univ GP913UMD
- GREY PNEUMATIC 1/4" Drive x E6 External Star Impact Socket 906ET
- PROTO SKT 1/2 DR IMPACT DP 6PT 1 POUW-1516-2
- GREY PNEUMATIC SOC 17MM 3/8D IMP MAG 6PT DP BLK 1017MDG
- Grey Pneumatic Impact Sockets