Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SOC 1-3/4 1"D IMP UNIV 6PT BLK

  • Zoro #: G5279471
  • Mfr #: 4056U
$117.49
  • Drive Size: 1"
  • Socket Type: Heavy Duty Universal Impact
  • SAE or Metric: SAE
See full product details
Out of Stock

Grey Pneumatic #4056U Specifications

  • Zoro #: G5279471
  • Mfr #: 4056U
  • Drive Size: 1"
  • Socket Type: Heavy Duty Universal Impact
  • SAE or Metric: SAE
  • Overall Length: 5.59"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-3/4"
  • Item: Impact Socket
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Number of Points: 6
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,1-3/4 In.,1 In.D,Impact,Univ 6pt.,Blk

Reviews of Grey Pneumatic #4056U