Grey Pneumatic
1" Impact Socket Chrome plated
Mfr # 4060U
Zoro # G5277889
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Heavy Duty Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.59"
Explore More Products
- GREY PNEUMATIC 1" Socket Chrome plated 4042D
- GREY PNEUMATIC 1" Impact Socket Chrome plated 4088D
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3068R
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1145T
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1011FP
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2124M
- GREY PNEUMATIC 3/4" Drive x 13/16" Square Extra-Long 3713SL
- GREY PNEUMATIC Soc 7/16 3/8D Imp Univ 6Pt 1014U
- GREY PNEUMATIC Soc 1/2 1/2D Imp 6Pt Dp Blk 2016XD
- X1 TOOLS 21 mm. x 1/2" Drive, 6 Point Deep Impact Socket, Spindle Axle Nut X1E-HAN-SOC-DEE-1021x1
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket SID13109
- Grey Pneumatic Impact Sockets