Grey Pneumatic
3/8" Impact Socket Chrome plated
Mfr # 1011M
Zoro # G5280165
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Explore More Products
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1022M
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1020M
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1018M
- GREY PNEUMATIC 1" Impact Socket Chrome plated 4048D
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1012FP
- GREY PNEUMATIC 1" Impact Socket Chrome plated 4058R
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3934F
- GREY PNEUMATIC 3/4" Drive x 42mm Deep - 12 Pt 3142MD
- GREY PNEUMATIC 1" Impact Socket Chrome plated 4029M
- SUNEX Hex Impact Socket, 3/4"Dr, - 22mm 450722
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket 79275
- Grey Pneumatic Impact Sockets