Grey Pneumatic
SOC 13/16 1/2D IMP 6PT
- Zoro #: G5279745
- Mfr #: 2026R

Hover or click to zoom Tap to zoom
$6.89
Must order in multiples of 2
- Drive Size: 1/2"
- Socket Type: Standard Length Impact
- SAE or Metric: SAE
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.78
Grey Pneumatic #2026R Specifications
- Zoro #: G5279745
- Mfr #: 2026R
- Drive Size: 1/2"
- Socket Type: Standard Length Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1.50"
- Material: Chrome Molybdenum Alloy Steel
- Size: 13/16"
- Finish: Chrome plated
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,13/16 In.,1/2 In.D,6pt.
Reviews of Grey Pneumatic #2026R
Explore more
- GREY PNEUMATIC SOC 9/16 1/2D IMP 6PT 2018R
- GREY PNEUMATIC SOC 58MM 1"D IMP 6PT BLK 4058M
- GREY PNEUMATIC SOC 9MM 3/8D IMP 12PT BLK 1109M
- GREY PNEUMATIC SOC 1-1/2 #5D IMP SPLN BLK 5048DB
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket SID23130
- GREY PNEUMATIC SOC 18MM 1/2D IMP 12PT DP 2118MD
- MILWAUKEE SHOCKWAVEâ„¢ Impact Dutyâ„¢ 1/2" Drive 15mm Standard 6 Point Impact Socket 49-66-6247
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S CMMT15845
- Grey Pneumatic Sockets & Ratchets