Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 13/16 1/2D IMP 8PT

Grey Pneumatic SOC 13/16 1/2D IMP 8PT 2526S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.51
  • Drive Size: 1/2"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $9.51

Grey Pneumatic #2526S Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
  • Number of Points: 8
  • Overall Length: 1.57"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 13/16
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,13/16 In.,1/2 In.D,8pt.

Reviews of Grey Pneumatic #2526S