Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 13/16 3/8D IMP 6PT

Grey Pneumatic SOC 13/16 3/8D IMP 6PT 1026R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.50 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $11.00

Grey Pneumatic #1026R Specifications

  • Drive Size: 3/8"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.18"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 13/16"
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,13/16 In.,3/8 In.D,6pt.

Reviews of Grey Pneumatic #1026R