Grey Pneumatic
1/4" Impact Socket Chrome plated
Mfr # 913MG
Zoro # G5279228
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
Explore More Products
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3036M
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2046R
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2028D
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1112R
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1030R
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2116M
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3146R
- GREY PNEUMATIC 1" Impact Socket Chrome plated 4027M
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1116M
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38126
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide J07521
- Grey Pneumatic Sockets & Ratchets